Motion
47105
Keyless Bushing - B112 Series, 1.4375 in ID, 2.362 in OD, 2.126 in LTB
MI ITEM #07498387
MFR #47105
Price$167.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 1.4375 in ID, 2.362 in OD, 2.126 in LTB
MI ITEM #07498387
MFR #47105

Mfr description
B122106 B112 1-3/8" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.75/each

Specifications

Dimensions

  • Bolt Size
    M6 x 45
  • Bore Diameter
    1.4375 in
  • Bore Size
    1.3750 in
  • Hub Contact Pressure
    14083 psi
  • Length Through Bore  
    2.126 in
  • Outside Diameter  
    2.362 in
  • Overall Length
    54 mm
  • Screw Size
    M6x45
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12 ft-lbs
  • Manufacturer Catalog Number
    B122106
  • Manufacturer Upc Number
    662345042369
  • Material
    Steel
  • Maximum Transmitted Torque
    962 ft-lbs
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    16788 lbs
  • UPC_NO
    662345042369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)