Motion
47107
Keyless Bushing - B112 Series, 1.5000 in ID, 2.9530 in OD, 2.1260 in LTB
Mi Item #07498388
MFR #47107
Price$331.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 1.5000 in ID, 2.9530 in OD, 2.1260 in LTB
Mi Item #07498388
MFR #47107

Mfr description
B122108 B112 1-1/2" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft-to-hub connection by means of a mechanical interference fit
  • Best suited for applications that require a recessed installation of the bushing with no axial movement of the mounted component relative to the shaft during tightening
  • Wide, double taper design for enhanced torque transmission and bending moment capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.08/each

Specifications

Dimensions

  • Bolt Size
    M8 x 50
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Hub Contact Pressure
    21598 psi
  • Length Through Bore  
    2.1260 in
  • Maximum Transmitted Thrust
    32182 lbf
  • Outside Diameter  
    2.9530 in
  • Overall Length
    54 mm
  • Screw Size
    M8x50
  • Weight
    2.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 lb-ft
  • Maximum Transmitted Torque
    2011 ft-lbs
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    32182 lbf
  • UPC_NO
    662345042383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)