Motion
47110
Keyless Bushing - B112 Series, 1.875 in ID, 3.15 in OD, 2.598 in LTB
Mi Item #07498389
MFR #47110
Price$321.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 1.875 in ID, 3.15 in OD, 2.598 in LTB
Mi Item #07498389
MFR #47110

Mfr description
B122114 B112 1-7/8" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.48/each

Specifications

Dimensions

  • Bolt Size
    M8 x 55
  • Bore Diameter
    1.875 in
  • Bore Size
    1.8750 in
  • Hub Contact Pressure
    17881 psi
  • Length Through Bore  
    2.598 in
  • Maximum Transmitted Thrust
    36779 lb
  • Outside Diameter  
    3.15 in
  • Overall Length
    2.5980 in
  • Screw Size
    M8x55
  • Weight
    2.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Manufacturer Catalog Number
    B122114
  • Manufacturer Upc Number
    662345042413
  • Material
    Steel
  • Maximum Transmitted Torque
    2873 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    B112
  • UPC_NO
    662345042413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)