Motion
C200M-300X375
Keyless Locking Assembly - Metric - 300 mm Bore, 375 mm OD, 84 mm Length
MI ITEM #07498394
MFR #C200M-300X375
Price$3,003.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 300 mm Bore, 375 mm OD, 84 mm Length
MI ITEM #07498394
MFR #C200M-300X375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,003.21/each

Specifications

Dimensions

  • Bore - Side 1
    300 mm
  • Bore - Side 2
    300 mm
  • Bore Diameter  
    300 mm
  • Coupling Length  
    84 mm
  • Outside Diameter  
    375 mm
  • Overall Length
    84 mm
  • Weight
    46 lbs

Details

  • Bore Tolerance
    0.0005 in
  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Hub Surface Pressure
    24033 psi
  • Manufacturer Upc Number
    044861087114
  • Number Of Locking Screws
    36
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C200
  • UPC_NO
    044861087114

Overview

Mfr description
C200M-300X375 KEYLESS LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text