Overview
Mfr description
FFN38-1/12SMU PLUG
Specifications
- ApplicationHydraulic
- Coupling ComponentPlug
- Hose Connection TypeMale ORB
- Thread Hose I.D. Tube O.D.1/2 in
- Actual Thread Size3/4 – 16 SAE
- Working Pressure Range5001 to 6000 psi
- Working Pressure5075 psi
- Body MaterialSteel
- Seal MaterialBuna-N & Polyurethane
- Description Keyword1/2 in ORB, 3/4 – 16 SAE Male Thread
- Body Size3/8 in
- Force-to-Connect34.2 lbs
- Spillage0.00030 fl oz (US)
- Flow Rate13.21 gpm
- Burst Pressure24655 psi
- Standard InterchangeISO 16028
- Industry/ApplicationAgriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data