Motion
GHPS0.2A40C4E

GLOBAL FILTER CORP
GHPS0.2A40C4E

High Purity Polysulfone Pleated Membrane Cartridge - 0.20 µm, 40.00 in Long, 2.70 in Diameter, 50 psid
MI ITEM #07498445
MFR #GHPS0.2A40C4E
Price$675.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GHPS0.2A40C4E

High Purity Polysulfone Pleated Membrane Cartridge - 0.20 µm, 40.00 in Long, 2.70 in Diameter, 50 psid
MI ITEM #07498445
MFR #GHPS0.2A40C4E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$675.57/each

Specifications

Dimensions

  • Cartridge Diameter
    2.70 in
  • Cartridge Length
    40.00 in

Details

  • Cartridge Type
    Pleated Membrane
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    222 w/ Flat Cap
  • Filter Media Membane Material
    Polysulfone
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Micron Rating
    0.20 µm
  • O Ring Gasket Material
    EPDM
  • Outer Support Netting Material
    Polypropylene
  • Support Media Material
    Polypropylene
  • Typical Applications
    Chemical Filtration, Deionized Water Systems, General-Use Water Filtration, Liquid Clarification, Recirculating Fluids

Overview

Mfr description
GHPS0.2A40C4E FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought