Motion
AW20-N01E-CRZ-B

SMC CORP OF AMERICA
AW20-N01E-CRZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 Port Size
MI ITEM #07498522
MFR #AW20-N01E-CRZ-B
Your Price$41.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-N01E-CRZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 Port Size
MI ITEM #07498522
MFR #AW20-N01E-CRZ-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.83/each(List $44.80)

Overview

Mfr description
AW20-N01E-CRZ-B FILTER/REGULATOR

Specifications

  • Thread Standard
    NPT
  • Body Size
    20
  • Port Size
    1/8
  • Weight
    0.2 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text