Motion
400-D-ALH
Needle Valve - 4 in, Female Coupler, x 4 in, Female NPT, Straight
MI ITEM #07498555
MFR #400-D-ALH
Your Price$151.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 4 in, Female Coupler, x 4 in, Female NPT, Straight
MI ITEM #07498555
MFR #400-D-ALH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.19/each(List $181.42)

Overview

Mfr description
400-D-ALH COUPLING HARDENED

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • Application
    Designed for use with liquids.
  • End 1 Type
    Female Coupler
  • End 1 Size
    4 in
  • End 2 Type
    Female NPT
  • End 2 Size
    4 in
  • Seal Material
    Nitrile Rubber
  • Material
    Aluminum Hardcoat
  • Maximum Operating Pressure
    100 psi
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text