Motion
100848

GRACO INC
100848

100848
MI ITEM #07498800
MFR #100848
Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
100848

100848
MI ITEM #07498800
MFR #100848

Mfr description
100848 1/4 GREASE ZERK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.39/each

Specifications

Dimensions

  • Head Angle
    67 °
  • Operating Pressure
    10000 psi
  • Shank Length
    3/8 in
  • Thread Size
    1/4 in

Details

  • Ball Check
    With Ball Check
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)