Motion
RAPTOR E10 INCH HARDWARE KIT

DODGE
RAPTOR E10 INCH HARDWARE KIT

RAPTOR E10 INCH HARDWARE KIT
Mi Item #07498937
MFR #RAPTOR E10 INCH HARDWARE KIT
Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E10 INCH HARDWARE KIT

RAPTOR E10 INCH HARDWARE KIT
Mi Item #07498937
MFR #RAPTOR E10 INCH HARDWARE KIT

Mfr description
017180 RAPTOR E10 HARDWARE KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.32/each

Specifications

Dimensions

  • Coupling Size
    10

Details

  • Coupling Component
    Hardware
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    017180
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    12
  • Product Type
    Tire Coupling Parts & Kits
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 147 in pound (pound in)
  • Torque Rating (in-lb)
    1456 in-lb
  • UPC_NO
    782477296260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)