Motion
302-PSV-BLK-NL-M/XL

PIP PROTECTIVE IND.PROD.
302-PSV-BLK-NL-M/XL

ANSI Type P Class 2 Public Safety Vest
Mi Item #07499042
MFR #302-PSV-BLK-NL-M/XL
Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-PSV-BLK-NL-M/XL

ANSI Type P Class 2 Public Safety Vest
Mi Item #07499042
MFR #302-PSV-BLK-NL-M/XL

Mfr description
302-PSV-BLK-NL-M/XL SAFETY VEST
  • Breathable mesh top, durable solid bottom
  • 5 point breakaway
  • Off shoulder breakaway system for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.93/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    M/XL

Details

  • ANSI Class
    P2
  • Color
    Black
  • Description
    Ideal for security or safety personnel where hi-visibility apparel is required.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314078019
  • Number Of Pockets
    2
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314078019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)