Motion
K8X11X8FV
Needle Roller Cage Assembly - 8 mm Bore, 11 mm OD
MI ITEM #07499061
MFR #K8X11X8FV
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 8 mm Bore, 11 mm OD
MI ITEM #07499061
MFR #K8X11X8FV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.08/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K8X11X8FV Needle Roller Cage Assembly features a 8 mm bore diameter and 11 mm outside diameter; overall width and weight are not specified, so please verify prior to selection.
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3.23 kN
  • Radial Static Load Capacity
    0.470 kN
  • Series
    K

Overview

Mfr description
K8X11X8FV BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought