Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter1.25 in
- Dash Size20
- End 1 Size-20
- Height2.00 in
- Hex Body2.0000 in
- Hex Size2 in
- Hose Cut-Off Factor2.07 in
- Hose Dash Size-20
- Hose Diameter1.0500 in
- Hose Inside Diameter1-1/4 in
- Inside Diameter1.05 in
- Length3.43 in
- Outer Diameter1.91 in
- Overall Length3.43 in
- Overall Weight1.38 lb
- SAE Size-20
- Size-20
- Thread Size1-5/8-12 UN
- Weight1.38 lb
- Width2.00 in
Details
- Body MaterialStainless Steel
- ColorPassivate
- Compatible Hose Series1503
- ConfigurationStraight
- Connection 1 Short NameSAE 37
- Connection TypeFemale 37 °swivel
- End 1 StyleSAE 37
- End 1 Thread1 5/8 - 12
- End GenderFemale
- FinishPassivate
- Finish/CoatingPassivate
- Fitting Connection FamilyJIC 37deg Flare
- Fitting ShapeStraight
- Fitting TypeJIC 37 °Flare
- Manufacturer Catalog Number259-4411-20
- MaterialStainless Steel
- Mating Angle37 °
- Port GenderFemale
- Product TypesFitting Assembly
- Seal Type37 °JIC Flare
- Seated Angle37 °
- StyleStraight
- SwivelSwivel
- Thread Angle60 °
- Thread StandardJIC
- Thread TypeFemale 37 °swivel
- TypeHose Fitting
- Working Pressure2000 psi