Motion
FGDTB-06-T005

SMC CORP OF AMERICA
FGDTB-06-T005

Industrial Filter - 0.7500 in, 5 μm, 500 mm
Mi Item #07499509
MFR #FGDTB-06-T005
Price$611.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGDTB-06-T005

Industrial Filter - 0.7500 in, 5 μm, 500 mm
Mi Item #07499509
MFR #FGDTB-06-T005

Mfr description
FGDTB-06-T005 FILTER, HYDRAULIC
  • Industrial filter
  • Suitable for low flow rate, low pressure filtration
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.70/each

Specifications

Dimensions

  • Element Length
    500 mm
  • Port Size
    0.7500 in
  • Weight
    4.22 kg

Details

  • Additional Details
    Suitable for low flow rate and low pressure filtration
  • Body Material
    SCS14 Cover, SS 316 Case
  • Bowl Material
    Stainless Steel 316
  • Country of Origin
    JP
  • Element Material
    Polypropylene
  • Element Type
    Polypropylene
  • Filter Material
    Polypropylene
  • Filter Rating
    5 μm
  • Filter Type
    Fiber (Honeycomb)
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Media Material
    Polypropylene
  • Media Type
    Fiber (Honeycomb)
  • Micron Rating
    5 µm
  • Seal Material
    Flouroresin
  • Series
    FG
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Industrial Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)