Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 5 in Roller Diameter, 42 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07499519
MFR #D5-RRD-42

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D5-RRD-42 CEMA D 5" DIA RUBBER DISC RETU

Specifications

  • CEMA Rating
    D
  • Roller Diameter
    5 in
  • Roller Length
    45.125 in
  • Replacement Roller Type
    Return
  • Belt Width
    42 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    46.625 in
  • Storage Dimension Width
    5 in
  • Weight
    45.89 lbs
  • Manufacturer Upc Number
    697950836539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text