Motion
L 4545 123 7SB

REELCRAFT IND. INC.
L 4545 123 7SB

Retractable Cable Storage Reel - Duplex Outlet Box w/ GFCI, 45 ft, 15 A, 12 AWG, SJEOOW
MI ITEM #07499627
MFR #L 4545 123 7SB
List Price$1,248.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 4545 123 7SB

Retractable Cable Storage Reel - Duplex Outlet Box w/ GFCI, 45 ft, 15 A, 12 AWG, SJEOOW
MI ITEM #07499627
MFR #L 4545 123 7SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,248.47/each for your price

Overview

Mfr description
L-4545-123-7SB RETRACTABLE POWER CORD

Specifications

  • Cord Ending
    Double Outlet
  • Cord Length
    45 ft
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Voltage
    125 V
  • Description Keyword
    Duplex Outlet Box w/ GFCI
  • Current
    15 A
  • Cord Type
    SJEOOW
  • GFCI
    Yes
  • Material
    Steel
  • Series
    L4000
  • Housing Color
    Red
  • Drive Mechanism
    Spring Retractable
  • Manufacturer Upc Number
    699567009085
  • UPC_NO
    699567009085
  • Weight
    29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text