Motion
TLMP 1018/24DC

SKF
TLMP 1018/24DC

TLMP Series Automatic Lubricator—Multi-Point—Voltage: 24V DC (-20/+30%)
MI ITEM #07499702
MFR #TLMP 1018/24DC
Price$5,512.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TLMP 1018/24DC

TLMP Series Automatic Lubricator—Multi-Point—Voltage: 24V DC (-20/+30%)
MI ITEM #07499702
MFR #TLMP 1018/24DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,512.32/each

Specifications

Dimensions

  • Maximum Feed Line Length
    5000 mm;16.404 ft

Details

  • Additional Details
    Lubrication outlets: 1-18;Suitable grease consistency: NLGI 2, 3;Power source: Electric (external);External steering: Yes;Alarms: Yes;blocked feed lines;empty reservoir. Internal and external;Mounting position: Vertical;Electric connection: DIN 43650/A (EN 175301-803);Dispense rate range: 0.1 40 ml/d;Lowest dispense setting: 0.1 ml/d;Highest dispense setting: 40 ml/d;Voltage: 20 - 30 V;Amperage (max): 1 A;Housing Material: Metal;Content: 1x Pump TLMP 1018/24DC;Set of fitting material;2x Electrical connectors;1x 50m plastic pipe nylon 6 x 1.5 mm;18x straight tube connectors;18x tube connector plugs;17x outlet closure plugs;Dimensions (W x L x H): 237.00 x 214.00 x 231.00 mm;9.3307 x 8.4252 x 9.0944 in;eClass code: 23-06-10-14;UNSPSC code: 15121902;Country of Manufacturing (COM code): 31 - Czech Republic
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Agricultural and Off road machines as well as various industrial applications with mutiple lubrication points
  • Grease Capacity
    1000 mL;33.814 fl oz
  • Lubricator Type
    Multi Point

Overview

Mfr description
TLMP 1018/24DC MULTIPOINT LUBRICATOR
  • Suitable for 1 to 18 lubrication points
  • Durable, metal housing for long service life
  • Pump element features maximum operating pressure of 1,740 psi
  • Low-level and malfunction alarms; remote notification possible
  • Filter to avoid grease contamination from airborne particles
  • Stirring paddle to prevent grease separation
  • Machine steering by removing power
  • LED display for simple programming
  • Alarm indicates when reservoir is empty or when outlet is blocked
  • Available in versions with different voltages
  • 6 mm x 1.5 mm nylon lubrication tubes:
  • Tube length: TLMP 1008—20 M (65'); TLMP 1018—50 M (164')
  • Developed for industrial applications, as well as agricultural and off-road vehicles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought