Motion
TLMP 1018/230V

SKF
TLMP 1018/230V

TLMP Series Automatic Lubricator—Multi-Point—Voltage: 230V AC 50 Hz (±10%)
Mi Item #07499704
MFR #TLMP 1018/230V
Price$6,890.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TLMP 1018/230V

TLMP Series Automatic Lubricator—Multi-Point—Voltage: 230V AC 50 Hz (±10%)
Mi Item #07499704
MFR #TLMP 1018/230V

Mfr description
TLMP 1018/230V MULTIPOINT LUBRICATOR
  • Suitable for 1 to 18 lubrication points
  • Durable, metal housing for long service life
  • Pump element features maximum operating pressure of 1,740 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,890.40/each

Specifications

Dimensions

  • Maximum Feed Line Length
    5000 mm;16.404 ft

Details

  • Additional Details
    Lubrication outlets: 1-18;Suitable grease consistency: NLGI 2, 3;Power source: Electric (external);Amperage (max): 0.5 A;External steering: Yes;Alarms: Yes;blocked feed lines;empty reservoir. Internal and external;Mounting position: Vertical;Housing material: Metal;Electric connection: DIN 43650/A (EN 175301-803);Content: 1x Pump TLMP 1018/230V;Set deg F fitting material;2x Electrical connectors;1x 50m plastic pipe nylon 6 x 1.50 mm;18x straight tube connectors;18x tube connector plugs;17x outlet closure plugs;Dispense rate range: 0.0061 2.44 in/day;Lowest dispense setting: 0.0061 in/day;Highest dispense setting: 2.44 in/day;Voltage: 210 250 V;Dimensions (W x L x H): 237.00 x 214.00 x 231.00 mm;9.3000 x 8.4000 x 9.1000 in;eClass code: 23-06-10-14;UNSPSC code: 15121902;Country of Manufacturing (COM code): 31 - Czech Republic
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Various industrial applications with mutiple lubrication points, agricultural and off-road vehicles
  • Grease Capacity
    1000 mL;33.814 fl oz
  • Lubricator Type
    Multi Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)