Specifications
Dimensions
- Inlet Size3/8 in
- Outlet Size3/8 in
Details
- Base TypeSub-Base-Set
- Operating Temperature Range14 to 140 °F, -10 to 60 °C
- Port Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)