Motion
NPFC-D-2R34-M

FESTO CORPORATION
NPFC-D-2R34-M

NPFC-D-2R34-M Double Nipple
Mi Item #07499913
MFR #NPFC-D-2R34-M
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
NPFC-D-2R34-M

NPFC-D-2R34-M Double Nipple
Mi Item #07499913
MFR #NPFC-D-2R34-M

Mfr description
8030288 NPFC-D-2R34-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Details

  • Cylinder Style
    Threaded fitting
  • Cylinder Suffix
    M
  • Operating Pressure Range
    -0.95 bar, 50 bar to -13.779 psi, 725.189 psi
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Port Gender
    Male
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NPFC
  • Type
    Accessory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)