Specifications
Details
- Operating Pressure Range-0.95 bar, 50 bar to -13.779 psi, 725.189 psi
- Operating Temperature Range-20 to 150 °C, -4 to 302 °F
- Port Thread StandardBSPT
- Product TypeTie Rod Air Cylinders
- SeriesNPFC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)