Motion
2475F14G
Reciprocating Air Compressor - Stationary, Gas Engine, Number of Stages: 2, 30 gal Tank Capacity, Horizontal, 14 hp, 23.4 cfm
Mi Item #07500037
MFR #2475F14G
Price$7,402.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Air Compressor - Stationary, Gas Engine, Number of Stages: 2, 30 gal Tank Capacity, Horizontal, 14 hp, 23.4 cfm
Mi Item #07500037
MFR #2475F14G

Mfr description
2475F14G 14HP DUAL STAGE COMPRESSOR
  • Durable cast iron construction for 100% continuous-duty application
  • Precision engineered components for over 15,000 hours of trouble-free use
  • Choice of Honda or Kohler engine
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,402.04/each

Specifications

Dimensions

  • Outlet Size
    1/2 in

Details

  • Electric Motor Or Gas Engine
    Gas Engine
  • Horsepower
    14 hp
  • Maximum Air Flow
    23.4 cfm
  • Number Of Stages
    2
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    30 gal (US)
  • Tank Configuration
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)