Motion
XT269M

MAKITA
XT269M

LXT® Brushless 5‑Pc. Combo Kit - Cordless, 18 V, Number of Pieces: 5
MI ITEM #07500103
MFR #XT269M
Price$407.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XT269M

LXT® Brushless 5‑Pc. Combo Kit - Cordless, 18 V, Number of Pieces: 5
MI ITEM #07500103
MFR #XT269M

Mfr description
XT269M 18V LXT LI ION 2 PIECE COMBO KIT
  • SPEED : 1/2 in Hammer Driver-Drill (0-500 & 0-2,000 RPM) with BL™ Motor delivers 530 in.lbs. of Max Torque
  • POWER : Variable speed Impact Driver (0-3,400 RPM & 0-3,600 IPM) delivers 1,500 in.lbs. of Max Torque
  • EFFICIENCY : Efficient BL™ Brushless motor optimizes battery energy use for up to 50% longer run time per charge
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$407.53/each

Specifications

Dimensions

  • Weight
    14.00 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Harmonization Code
    8467290090
  • Manufacturer Upc Number
    088381827768
  • Number Of Pieces
    5
  • Power Source
    Cordless
  • UPC_NO
    088381827768
  • Voltage
    18 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)