Motion
LS1016L

MAKITA
LS1016L

Dual Slide Compound Miter Saw with Laser - 15 A, 10 in Blade Diameter, 3200 rpm Maximum Speed
MI ITEM #07500113
MFR #LS1016L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
LS1016L

Dual Slide Compound Miter Saw with Laser - 15 A, 10 in Blade Diameter, 3200 rpm Maximum Speed
MI ITEM #07500113
MFR #LS1016L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS1016L 10" DUAL SLIDE COMPOUND MITER
  • CAPACITY : 6-5/8” Crown Molding (vertically nested) and 4-3/4” baseboard (vertical) cutting capacity
  • ACCURACY : Exclusive 6 linear ball bearings deliver smooth, solid, and adjustment-free “dead-on” accurate cuts
  • PRECISION : Designed with a patented 4-steel rail sliding system increases rigidity to produce superior cuts
  • PORTABILITY : Less weight (53.3 lbs.) and most compact design in its class for easy jobsite portability
  • INCLUDES : Blade, dust bag, vertical clamp, wrench and triangle
  • 10" slide miter saw with the crown molding cutting capacity (6-5/8" nested) of a 12" miter saw
  • Exclusive 6 linear ball bearings engineered to deliver "dead-on" accurate cuts
  • Innovative direct drive gearbox and guard system is engineered for increased vertical cutting capacity (4-3/4")
  • Compact design with a patented 4-Steel Rail Sliding System further increases rigidity to produce superior cuts
  • Less weight (53.3 lbs.) and the most compact design in its class for easy jobsite portability
  • Powerful 15.0 AMP direct drive motor requires less maintenance and delivers 3,200 RPM
  • Increased capacity for up to 6-5/8" crown molding (vertically nested), 4-3/4" baseboard (vertical), and 12" crosscuts at 90°
  • Largest crown molding cutting capacity in its class
  • Miters 0°-52° left and 0°-60° right, with positive stops at 0°, 15°, 22.5°, 31.6°, and 45° (left and right)
  • Soft start feature for smooth start-ups

Specifications

  • Saw Style
    Miter Saw
  • Maximum Speed
    3200 rpm
  • Blade Diameter
    10 in
  • Arbor Size
    5/8 in
  • Maximum Depth of Cut at 90
    2-13/16 x 12 in
  • Maximum Depth of Cut at 45
    2-13/16 x 8-1/2 in
  • Amperage
    15 A
  • Manufacturer Upc Number
    088381099585
  • Harmonization Code
    8465910047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text