Motion
VF1190-5D
Solenoid-operated Air Control Valve - 5-Way, 24 V dc
Mi Item #07500164
MFR #VF1190-5D
Price$212.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 24 V dc
Mi Item #07500164
MFR #VF1190-5D

Mfr description
VF1190-5D VALVE PILOT 24VDC FOR CV1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.02/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VF1000
  • Number Of Ports  
    5
  • Operating Temperature Range
    -10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Series
    VF1000
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VF1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)