Motion
7100127626

3M
7100127626

Sanding & Finishing Belt - 36 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
Mi Item #07500168
MFR #7100127626
Price$2.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100127626

Sanding & Finishing Belt - 36 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
Mi Item #07500168
MFR #7100127626

Mfr description
47069 1/2 X 24 BELT 36XF 384F
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.94/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Coat Density
    Closed Coat
  • Color
    Red
  • Grit Number
    36
  • Manufacturer Stock Number
    7100127626
  • Manufacturer Upc Number
    00076308470692
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308470692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)