Motion
FY 30 TR

SKF
FY 30 TR

Four-Bolt Flange Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Multiple Seal
Mi Item #07500225
MFR #FY 30 TR
Price$182.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 30 TR

Four-Bolt Flange Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Multiple Seal
Mi Item #07500225
MFR #FY 30 TR

Mfr description
FY 30 TR UNIT BALL PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2480 in, 82.50 mm
  • Bolt Size
    0.3937 in;10 mm
  • Bore Diameter  
    30 mm
  • Housing Width
    1.2795 in;32.50 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Length
    4.252 in, 108 mm
  • Overall Width
    1.5000 in, 38.10 mm
  • Weight
    2.28 lbs

Details

  • Application
    For material handling applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Square flanged ball bearing unit with set screw locking, cast iron housing, ISO$
  • Dynamic Load Capacity
    4384 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Multiple
  • Series
    FY
  • Static Load Capacity
    2518 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)