Motion
LR5308-2HRS-TVH-XL

INA (SCHAEFFLER)
LR5308-2HRS-TVH-XL

Crowned & Flat Yoke Roller - 100 mm Roller Diameter, 40 mm Bore, Sealed
Mi Item #07500438
MFR #LR5308-2HRS-TVH-XL
Price$419.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR5308-2HRS-TVH-XL

Crowned & Flat Yoke Roller - 100 mm Roller Diameter, 40 mm Bore, Sealed
Mi Item #07500438
MFR #LR5308-2HRS-TVH-XL

Mfr description
LR5308-2HRS-TVH-XL#EN TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.67/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    3.9370 in, 100 mm
  • Roller Diameter  
    100 mm

Details

  • Cage Material
    Glass-Fiber Reinforced Polyamid PA66
  • Closure Type
    Sealed
  • Max Rpm
    2700 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    54000 N
  • Radial Static Load Capacity
    46000 N
  • Seal Type
    Lip Seal
  • Series
    LR53
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)