Motion
CRBU2W15-180SZ

SMC CORP OF AMERICA
CRBU2W15-180SZ

Pneumatic Rotary Actuator - 180 ° Angle of Rotation
Mi Item #07500923
MFR #CRBU2W15-180SZ
Price$108.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRBU2W15-180SZ

Pneumatic Rotary Actuator - 180 ° Angle of Rotation
Mi Item #07500923
MFR #CRBU2W15-180SZ

Mfr description
CRBU2W15-180SZ
  • Possible to move plate mounting position
  • Vertical and lateral mounting
  • Auto switch capable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.90/each

Specifications

Dimensions

  • Body Size
    15 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    180 °
  • Magnet
    No
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)