Specifications
Dimensions
- Clamp Body Size4
- Clamp Bore Sizes1.10 in – 1.10 in
- Pipe Tube Or Hose Size28 mm Tube – 28 mm Tube
Details
- Bore Internal SurfaceSmooth Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Tube Clamp Halves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)