Motion
CDLQB80-40DC-F-M9BWMDPC3

SMC CORP OF AMERICA
CDLQB80-40DC-F-M9BWMDPC3

Compact Air Cylinder - Locking Type, 80 mm Bore, 40 mm Stroke
MI ITEM #07501274
MFR #CDLQB80-40DC-F-M9BWMDPC3
Price$785.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB80-40DC-F-M9BWMDPC3

Compact Air Cylinder - Locking Type, 80 mm Bore, 40 mm Stroke
MI ITEM #07501274
MFR #CDLQB80-40DC-F-M9BWMDPC3

Mfr description
CDLQB80-40DC-F-M9BWMDPC3 CYL, COMPACT
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.68/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    40 mm

Details

  • Auto-Switch
    M9BW - Solid State, General Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    3
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)