Motion
HRGZ 3 KP 20-20 PP

HYDAC CORP
HRGZ 3 KP 20-20 PP

Twin Tube Clamp Halves - Polypropylene, Smooth Bore, Supports (2) 20 mm Tubes
MI ITEM #07501328
MFR #HRGZ 3 KP 20-20 PP
Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGZ 3 KP 20-20 PP

Twin Tube Clamp Halves - Polypropylene, Smooth Bore, Supports (2) 20 mm Tubes
MI ITEM #07501328
MFR #HRGZ 3 KP 20-20 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.46/each

Specifications

Dimensions

  • Clamp Body Size
    3
  • Clamp Bore Sizes
    0.79 in – 0.79 in
  • Pipe Tube Or Hose Size
    20 mm Tube – 20 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves

Overview

Mfr description
HRGZ 3 KP 20-20 PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought