Specifications
Dimensions
- Clamp Body Size2
- Clamp Bore Sizes0.37 in – 0.37 in
- Pipe Tube Or Hose Size3/8 in Tube – 3/8 in Tube
Details
- Bore Internal SurfaceSmooth Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Tube Clamp Halves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)