Motion
MHSHJ3-40DS
MHSHJ3-40DS MHS, PARRALLEL STYLE AIR
Mi Item #07501430
MFR #MHSHJ3-40DS
Price$604.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHSHJ3-40DS MHS, PARRALLEL STYLE AIR
Mi Item #07501430
MFR #MHSHJ3-40DS

Mfr description
MHSHJ3-40DS MHS, PARRALLEL STYLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)