Motion
K081102HD
FleetRunner® 85550479 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 110.79 in OAL, Fleet Runner Series
MI ITEM #07501542
MFR #K081102HD
Your Price$87.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85550479 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 110.79 in OAL, Fleet Runner Series
MI ITEM #07501542
MFR #K081102HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.05/each(List $100.12)

Overview

Mfr description
K081102HD MICRO-V BELT
  • Patented material provides peak performance at prolonged extreme operating temperatures
  • Heavy-duty construction resists cracking and wear, even at extreme temperatures
  • Special compound provides unmatched flexibility, stability, load carrying capacity and belt life

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    8
  • Top Width
    1.087 in
  • Overall Length
    110.79 in
  • Belt Series
    Fleet Runner
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought