Motion
NO. 1242 16OZ TUB

LUBRIPLATE LUBRICANTS CO
NO. 1242 16OZ TUB

1240 Series Multipurpose Grease - Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 2 NLGI Grade, 14 oz Size, Tub Container, Not Food Grade, Water Resistant, +15 to +300 °F
Mi Item #07501637
MFR #NO. 1242 16OZ TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 1242 16OZ TUB

1240 Series Multipurpose Grease - Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 2 NLGI Grade, 14 oz Size, Tub Container, Not Food Grade, Water Resistant, +15 to +300 °F
Mi Item #07501637
MFR #NO. 1242 16OZ TUB

Mfr description
L0106-004 1242 12/16OZ TUBS
  • Excellent extreme pressure anti-wear protection
  • Extremely shear-stable for longer effective periods of lubrication
  • Outstanding water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    Multi-purpose, heavy-duty chassis, ball joints, king pins, open gears, racks, cams and ways
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Polymer-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215710614
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    15 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    1242
  • Temperature Range
    +15 to +300 °F
  • UPC_NO
    089215710614
  • Viscosity
    237
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)