Motion
70P-2567
Wear Plate - 120 mm Width, 720 mm Length, 2.5 mm Thickness, Multi-layer Oil-Impregnated Polyacetal with Metal Back Material
Mi Item #07501673
MFR #70P-2567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 120 mm Width, 720 mm Length, 2.5 mm Thickness, Multi-layer Oil-Impregnated Polyacetal with Metal Back Material
Mi Item #07501673
MFR #70P-2567

Mfr description
70P-2567 OILES PLATE
  • Serviceable without the need for lubrication
  • Low coefficient of friction and superior load performance
  • Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    24.5;Static 137 N/mm2
  • Maximum PV Value
    3.25 N/mm2 x m/s
  • Overall Length
    720 mm
  • Overall Width
    120 mm

Details

  • Additional Details
    Lead Free
  • Material
    Multi-layer Oil-Impregnated Polyacetal with Metal Back
  • Material Specification
    Drymet ST
  • Max V Value
    1.15 m/s
  • Operating Temperature Range
    -40 to +248 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    70P
  • Standards Met
    RoHS
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)