Motion
1050GR 4 PIN SET-SHEAR TRQ=190,000 lb-in

FALK
1050GR 4 PIN SET-SHEAR TRQ=190,000 lb-in

Gear Coupling Component - Coupling Size: 1050, Series: 1050GR
Mi Item #07501741
MFR #1050GR 4 PIN SET-SHEAR TRQ=190,000 lb-in
Price$11,456.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050GR 4 PIN SET-SHEAR TRQ=190,000 lb-in

Gear Coupling Component - Coupling Size: 1050, Series: 1050GR
Mi Item #07501741
MFR #1050GR 4 PIN SET-SHEAR TRQ=190,000 lb-in

Mfr description
10499970 4 PIN SET SHEAR PINS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,456.18/each

Specifications

Dimensions

  • Coupling Size
    1050
  • Coupling Size Code
    1050
  • Weight
    2.00 lbs

Details

  • Component Type
    Pin Set
  • Coupling Component
    Pin Set
  • Coupling Type
    Gear Coupling
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    1188265
  • Maximum Torque
    190000 in/lb
  • Number Of Pieces
    4
  • Peak Torque
    190000
  • Performance Features
    Shear Torque 190000 lbs-in
  • Product Type
    Gear Coupling Components
  • Series
    1050GR
  • Torque Capacity
    190,000 in-lb, 21,467 N-m
  • Torque Rating (in-lb)
    190,000.00 in-lb, 21,467.12 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)