Motion
HRZ 3 D 19-19 PP M

HYDAC CORP
HRZ 3 D 19-19 PP M

Twin Tube Clamp - Stacking Module, 0.75 in Bore, Polypropylene Halves, 3/4 in Tube/19 mm Tube
MI ITEM #07501748
MFR #HRZ 3 D 19-19 PP M
Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 D 19-19 PP M

Twin Tube Clamp - Stacking Module, 0.75 in Bore, Polypropylene Halves, 3/4 in Tube/19 mm Tube
MI ITEM #07501748
MFR #HRZ 3 D 19-19 PP M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.61/each

Specifications

Dimensions

  • Bolt Thread Size
    M8 x 45
  • Clamp Bore Size
    0.75 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    3/4 in Tube, 19 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Stacking Bolt and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Tube Clamp - Twin Style
  • Manufacturer Catalog Number
    2200194
  • Mounting Type
    Stacking Module
  • Thread Type
    Metric

Overview

Mfr description
HRZ 3 D 19-19 PP M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought