Specifications
Dimensions
- Clamp Body Size2
- Clamp Bore Sizes0.71 in – 0.71 in
- Pipe Tube Or Hose Size18 mm Tube – 18 mm Tube
Details
- Bore Internal SurfaceSmooth Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Tube Clamp Halves
Overview
Mfr description
HRGZ 2 KP 18-18 PP