Motion
CKZ-80A032
CKZ2N CLAMP CYLINDER with 80 mm Bore Size
Mi Item #07501766
MFR #CKZ-80A032
Price$160.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N CLAMP CYLINDER with 80 mm Bore Size
Mi Item #07501766
MFR #CKZ-80A032

Mfr description
CKZ-80A032 CLAMP ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.09/each

Specifications

Dimensions

  • Bore Diameter
    3.1500 in

Details

  • Arm Code
    70 mm Offset Machined ref NAAMS ACA032M
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Paint
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    CKZ2N
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)