Overview
Mfr description
CKZT50-30-DCN017AN
- Bore sizes: 50, 63
- Manual hand lever
- Hand lever right or left selectable
- 7 arm opening angles
- Product is stocked in the US
Specifications
- Country of OriginJP
- SeriesCKZT
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data