Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Arm Opening Angles90 °
- Country of OriginJP
- Cylinder StyleClamp
- Cylinder SuffixDCN018AN
- Operating Pressure Range0.3 MPa, 116 psi, 8 bar to 44 psi
- Options IncludedManual Hand Lever
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZT
- Special ApplicationsWelding
- TypeClamp Cylinder
Overview
Mfr description
CKZT50-90-DCN018AN
- Bore sizes: 50, 63
- Manual hand lever
- Hand lever right or left selectable
- 7 arm opening angles
- Product is stocked in the US