Motion
CKZT50-A045CS

SMC CORP OF AMERICA
CKZT50-A045CS

CKZT50-A045CS
Mi Item #07501800
MFR #CKZT50-A045CS
Price$69.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT50-A045CS

CKZT50-A045CS
Mi Item #07501800
MFR #CKZT50-A045CS

Mfr description
CKZT50-A045CS POWER CLAMP
  • Arm for CKZT clamp cylinder
  • Available for bore sizes (mm): 40, 50, 63, 80
  • Arm positions: right, center, or left
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.25/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Mounting Position
    Center Side
  • Bracket 1
    Small Mounting Hole
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    S
  • Mounting Type
    Small Mounting Hole
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)