Motion
CKZT50-A045RS

SMC CORP OF AMERICA
CKZT50-A045RS

CKZT50-A045RS
Mi Item #07501802
MFR #CKZT50-A045RS
Price$75.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT50-A045RS

CKZT50-A045RS
Mi Item #07501802
MFR #CKZT50-A045RS

Mfr description
CKZT50-A045RS POWER CLAMP
  • Arm for CKZT clamp cylinder
  • Available for bore sizes (mm): 40, 50, 63, 80
  • Arm positions: right, center, or left
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.61/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Mounting Position
    Right Side
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    RS
  • Operating Pressure Range
    8 bar to 44 psi, 116 psi, 0.3 MPa
  • Options Included
    Small Mounting Hole
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)