Motion
CLK2PA50-50Y-F-P

SMC CORP OF AMERICA
CLK2PA50-50Y-F-P

CLK2PA50-50Y-F-P
Mi Item #07501809
MFR #CLK2PA50-50Y-F-P
Price$608.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2PA50-50Y-F-P

CLK2PA50-50Y-F-P
Mi Item #07501809
MFR #CLK2PA50-50Y-F-P

Mfr description
CLK2PA50-50Y-F-P CYL, CLAMP W/LCK,A/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Width
    0.6500 in, 16.50 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Rod
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    P
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Compact Lock Mechanism
  • Locking Position
    Any Position
  • Magnet
    Built-in Strong Magnet
  • Mounting Type
    Rod
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Built-In Strong Magnet, Dbl Knuckle Joint, Extension Locking, M6 Without Tap
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Safety Options
    Rod Lock
  • Series
    CLK
  • Special Applications
    Magnetic Field Resistant
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)