Motion
CLK2PA63-75Y-B-P

SMC CORP OF AMERICA
CLK2PA63-75Y-B-P

CLK2PA63-75Y-B-P
Mi Item #07501816
MFR #CLK2PA63-75Y-B-P
Price$758.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2PA63-75Y-B-P

CLK2PA63-75Y-B-P
Mi Item #07501816
MFR #CLK2PA63-75Y-B-P

Mfr description
CLK2PA63-75Y-B-P CYL, CLAMP W/LCK,A/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$758.47/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    A/S Mtg Rod
  • Country of Origin
    JP
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    A/S Mtg Rod
  • Product Type
    Locking Air Cylinders
  • Series
    CLK
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)