Specifications
Dimensions
- Bore Diameter50 mm
Details
- ActuationDouble-Acting
- Additional DetailsCapable Deg F Being Locked At Any Position Within The Entire Stroke
- Cylinder StyleCompact
- Fluid TypeAir
- Mounting TypePin Clamp
- Number of Switches2
- Operating Pressure Range1 to 0.7 MPa
- Operating Temperature Range-10 to 60 °C
- Piston ActionDouble-Acting
- SeriesCKQ