Motion
CNST125TF-350-D

SMC CORP OF AMERICA
CNST125TF-350-D

Power Lock Cylinderinder
MI ITEM #07501831
MFR #CNST125TF-350-D
Price$2,023.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNST125TF-350-D

Power Lock Cylinderinder
MI ITEM #07501831
MFR #CNST125TF-350-D

Mfr description
CNST125TF-350-D POWER LOCK CYLINDER
  • Locking cylinder ideal for intermediate stops, emergency stops & drop prevention
  • Equal holding force in both directions
  • Metal rod scraper, provided as standard equipment, offers resistance against external contaminants
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,023.62/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Built-in Magnet
  • Bracket 1
    Center Trunnion
  • Country of Origin
    JP
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    D
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in Magnet
  • Mounting Type
    Center Trunnion
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Built-In Magnet, Cushions At Both Ends
  • Piston Action
    Double-Acting
  • Port Thread Standard
    TF (G)
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Drop prevention
  • Series
    CNS
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Locking Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)