Motion
CQ2A32TF-110DCZ-XB10

SMC CORP OF AMERICA
CQ2A32TF-110DCZ-XB10

COMPACT CylinderINDER, CQ2-Z
MI ITEM #07501834
MFR #CQ2A32TF-110DCZ-XB10
Price$79.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A32TF-110DCZ-XB10

COMPACT CylinderINDER, CQ2-Z
MI ITEM #07501834
MFR #CQ2A32TF-110DCZ-XB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.96/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    110 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options
    Intermediate Stroke (Exclusive Body Type)
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CQ2A32TF-110DCZ-XB10 COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought